Check Availability
  • SALSBURY INDUSTRIES 

    Mail House Post,Green,3-1/2 in Thickness

  • Item # 33KR57
  • Mfr. Model # 4795GRN
Mail House Post,Green,3-1/2 in Thickness Mail House Post,Green,3-1/2 in Thickness Mail House Post,Green,3-1/2 in Thickness
Qty
  • Web Price
    $104.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KR57
Mfr. Model # 4795GRN
UNSPSC #24112407
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Mail House Post
Type Traditional
Color Green
Height 60"
Depth 3-1/2"
Width 3-1/2"
Mounting In-Ground
Finish Powder Coated
For Use With Mail House
Post Material Aluminum
Post Thickness 3-1/2"
Net Weight 25 lb.
Standards ISO 9001: 2008
* This product's country of origin is subject to change

Compliance and Restrictions