Check Availability
  • SALSBURY INDUSTRIES 

    Locker Sloping Top, 12x18, Mahogany

  • Item # 13K838
  • Mfr. Model # 33353MAH
Locker Sloping Top, 12x18, Mahogany
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13K838
Mfr. Model # 33353MAH
UNSPSC #56101520
Shipping Weight 3.3 lbs
Country of Origin USA *
Sub-Category Sloping Top
Item Locker Sloping Top
Overall Width 12"
Overall Depth 18"
Overall Height 6-5/8"
Color Mahogany
Material Particleboard
Finish Plastic Laminate
* This product's country of origin is subject to change

Compliance and Restrictions