Check Availability
  • SALSBURY INDUSTRIES 

    Locker Sloping Top, 12x18, Cherry

  • Item # 13K836
  • Mfr. Model # 33353CHE
Locker Sloping Top, 12x18, Cherry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13K836
Mfr. Model # 33353CHE
UNSPSC #56101520
Shipping Weight 3.3 lbs
Country of Origin USA *
Item Locker Sloping Top
Overall Width 12"
Overall Depth 18"
Overall Height 6-5/8"
Color Cherry
Material Particleboard
Finish Plastic Laminate
Sub-Category Sloping Top
* This product's country of origin is subject to change

Compliance and Restrictions