Check Availability
  • SALSBURY INDUSTRIES 

    Letter Box,Standard,Surface,Brass

  • Item # 33KT55
  • Mfr. Model # 2240BU
Letter Box,Standard,Surface,Brass Letter Box,Standard,Surface,Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KT55
Mfr. Model # 2240BU
UNSPSC #24112407
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Letter Box
Type Standard
Number of Doors 1
Color Brass
Height 19"
Depth 7-1/2"
Width 15"
Box Material Aluminum
Loading Front
Mounting Surface
Orientation Vertical
Slot Capacity 11-1/2"W x 3/4"D
Door Material Aluminum
Finish Powder Coated
Net Weight 20 lb.
Standards ISO 9001: 2008
* This product's country of origin is subject to change

Compliance and Restrictions