Check Availability
  • SALSBURY INDUSTRIES 

    Horizontal Mailbox, Gold, 72" H

  • Item # 52YC34
  • Mfr. Model # 3915D-13GFP
Horizontal Mailbox, Gold, 72" H Horizontal Mailbox,Gold,72" H Horizontal Mailbox,Gold,72" H
Qty
  • Web Price
    $3,155.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YC34
Mfr. Model # 3915D-13GFP
UNSPSC #24112407
Shipping Weight 257.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type Private Access
Number of Doors 13
Color Gold
Height 72"
Depth 19"
Width 32-1/4"
Box Material Aluminum
Loading Front
Mounting Free-Standing
Orientation Horizontal
Cabinet Capacity 13-1/4" W x 6-3/4" H and 13-1/4" W x 10-1/4" H
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Net Weight 240 lb.
Includes Lock, Master Commercial Lock, Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Welcome Sign In