Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, Prvt, 35Dr, Alum, FL, 40-3/4in

  • Item # 33LZ82
  • Mfr. Model # 3635AFP
Horiz Mailbox, Prvt, 35Dr, Alum, FL, 40-3/4in Horiz Mailbox,Prvt,35Dr,Alum,FL,40-3/4in
Qty
  • Web Price
    $1,990.99 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LZ82
Mfr. Model # 3635AFP
UNSPSC #24112407
Shipping Weight 100.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type Private
Number of Doors 35
Color Aluminum
Height 40-3/4"
Depth 16-1/2"
Width 35-3/4"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Door Material Aluminum
Finish Powder Coated
Net Weight 100 lb.
Standards ISO 9001: 2008
Includes Locks and Master Commercial Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms