Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox,Prvt,17Dr,Gold,RL,51-1/2in

  • Item # 33LY52
  • Mfr. Model # 3714D-15GRP
Horiz Mailbox,Prvt,17Dr,Gold,RL,51-1/2in Horiz Mailbox,Prvt,17Dr,Gold,RL,51-1/2in
Qty
  • Web Price
    $1,784.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LY52
Mfr. Model # 3714D-15GRP
UNSPSC #24112407
Shipping Weight 155.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type Private
Number of Doors 17
Color Gold
Height 51-1/2"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3914D-GLD, 3814D-GLD
Net Weight 155 lb.
Standards ISO 9001: 2008
Includes Locks and Master Commercial Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms