Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, Prvt, 9Dr, Sand, FL, 56-3/4in

  • Item # 33LW75
  • Mfr. Model # 3716D-07SFP
Horiz Mailbox, Prvt, 9Dr, Sand, FL, 56-3/4in Horiz Mailbox,Prvt,9Dr,Sand,FL,56-3/4in Horiz Mailbox,Prvt,9Dr,Sand,FL,56-3/4in
Qty
  • Web Price
    $1,656.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LW75
Mfr. Model # 3716D-07SFP
UNSPSC #24112407
Shipping Weight 145.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type Private
Number of Doors 9
Color Sandstone
Height 56-3/4"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3916D-SAN, 3816D-SAN
Net Weight 145 lb.
Standards ISO 9001: 2008
Includes Locks and Master Commercial Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms