Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, Prvt, 20Dr, Bronze, RL, 41in

  • Item # 33LW59
  • Mfr. Model # 3711D-20ZRP
Horiz Mailbox, Prvt, 20Dr, Bronze, RL, 41in Horiz Mailbox,Prvt,20Dr,Bronze,RL,41in
Qty
  • Web Price
    $1,650.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LW59
Mfr. Model # 3711D-20ZRP
UNSPSC #24112407
Shipping Weight 122.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type Private
Number of Doors 20
Color Bronze
Height 41"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3911D-BRZ, 3811D-BRZ
Net Weight 145 lb.
Standards ISO 9001: 2008
Includes Locks and Master Commercial Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms