Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, USPS, 14Dr, Bronze, FL, 48in

  • Item # 33LV64
  • Mfr. Model # 3713D-12ZFU
Horiz Mailbox, USPS, 14Dr, Bronze, FL, 48in Horiz Mailbox,USPS,14Dr,Bronze,FL,48in Horiz Mailbox,USPS,14Dr,Bronze,FL,48in
Qty
  • Web Price
    $1,535.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LV64
Mfr. Model # 3713D-12ZFU
UNSPSC #24112407
Shipping Weight 150.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type USPS
Number of Doors 14
Color Bronze
Height 48"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3913D-BRZ, 3813D-BRZ
Net Weight 150 lb.
Standards ISO 9001: 2008
Includes Locks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms