Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, USPS, 12Dr, Alum, RL, 44-1/2in

  • Item # 33LT11
  • Mfr. Model # 3712D-10ARU
Horiz Mailbox, USPS, 12Dr, Alum, RL, 44-1/2in Horiz Mailbox,USPS,12Dr,Alum,RL,44-1/2in
Qty
  • Web Price
    $1,426.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LT11
Mfr. Model # 3712D-10ARU
UNSPSC #24112407
Shipping Weight 145.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type USPS
Number of Doors 12
Color Aluminum
Height 44-1/2"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3912D-ALM, 3812D-ALM
Net Weight 145 lb.
Standards ISO 9001: 2008
Includes Locks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In