Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox,Prvt,4Dr,Alum,FL,44-1/2in

  • Item # 33LN51
  • Mfr. Model # 3712D-4PAFP
Horiz Mailbox,Prvt,4Dr,Alum,FL,44-1/2in
Qty
  • Web Price
    $1,190.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LN51
Mfr. Model # 3712D-4PAFP
UNSPSC #24112407
Shipping Weight 130.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type Private
Number of Doors 4
Color Aluminum
Height 44-1/2"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3912D-ALM, 3812D-ALM
Net Weight 130 lb.
Standards ISO 9001: 2008
Includes Locks and Master Commercial Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms