Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox,USPS,10Dr,Sand,FL,37-1/2in

  • Item # 33LN03
  • Mfr. Model # 3710D-08SFU
Horiz Mailbox,USPS,10Dr,Sand,FL,37-1/2in Horiz Mailbox,USPS,10Dr,Sand,FL,37-1/2in Horiz Mailbox,USPS,10Dr,Sand,FL,37-1/2in
Qty
  • Web Price
    $1,156.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LN03
Mfr. Model # 3710D-08SFU
UNSPSC #24112407
Shipping Weight 125.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type USPS
Number of Doors 10
Color Sandstone
Height 37-1/2"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3910D-SAN, 3810D-SAN
Net Weight 125 lb.
Standards ISO 9001: 2008
Includes Locks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms