Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox,Prvt,21Dr,Gold,RL,40-3/4in

  • Item # 33LM43
  • Mfr. Model # 3621GRP
Horiz Mailbox,Prvt,21Dr,Gold,RL,40-3/4in Horiz Mailbox,Prvt,21Dr,Gold,RL,40-3/4in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LM43
Mfr. Model # 3621GRP
UNSPSC #24112407
Shipping Weight 67.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type Private
Number of Doors 21
Color Gold
Height 40-3/4"
Depth 16-1/2"
Width 22-3/4"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Door Material Aluminum
Finish Powder Coated
Net Weight 70 lb.
Standards ISO 9001: 2008
Includes Locks and Master Commercial Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms