Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox,Prvt,13Dr,Bz,RL,30-1/2in

  • Item # 33LL77
  • Mfr. Model # 3708D-13ZRP
Horiz Mailbox,Prvt,13Dr,Bz,RL,30-1/2in Horiz Mailbox,Prvt,13Dr,Bz,RL,30-1/2in
Qty
  • Web Price
    $1,082.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LL77
Mfr. Model # 3708D-13ZRP
UNSPSC #24112407
Shipping Weight 115.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type Private
Number of Doors 13
Color Bronze
Height 30-1/2"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3908D-BRZ, 3808D-BRZ
Net Weight 115 lb.
Standards ISO 9001: 2008
Includes Locks and Master Commercial Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms