Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox,USPS,1Dr,Bz,FL,29-3/4in

  • Item # 33LL48
  • Mfr. Model # 3600C5-ZFU
Horiz Mailbox,USPS,1Dr,Bz,FL,29-3/4in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LL48
Mfr. Model # 3600C5-ZFU
UNSPSC #24112407
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type USPS
Number of Doors 1
Color Bronze
Height 29-3/4"
Depth 12"
Width 21"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Door Material Aluminum
Finish Powder Coated
Net Weight 60 lb.
Standards ISO 9001: 2008
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms