Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, USPS, 12Dr, Gold, FL, 35-1/4in

  • Item # 33LJ73
  • Mfr. Model # 3612GFU
Horiz Mailbox, USPS, 12Dr, Gold, FL, 35-1/4in Horiz Mailbox,USPS,12Dr,Gold,FL,35-1/4in
Qty
  • Web Price
    $974.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LJ73
Mfr. Model # 3612GFU
UNSPSC #24112407
Shipping Weight 76.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type USPS
Number of Doors 12
Color Gold
Height 35-1/4"
Depth 16-1/2"
Width 29-1/4"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Door Material Aluminum
Finish Powder Coated
Net Weight 75 lb.
Standards ISO 9001: 2008
Includes Locks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms