Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox,Prvt,10Dr,Bz,RL,44-1/2in

  • Item # 33LG82
  • Mfr. Model # 3712S-10ZRP
Horiz Mailbox,Prvt,10Dr,Bz,RL,44-1/2in Horiz Mailbox,Prvt,10Dr,Bz,RL,44-1/2in
Qty
  • Web Price
    $859.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LG82
Mfr. Model # 3712S-10ZRP
UNSPSC #24112407
Shipping Weight 75.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type Private
Number of Doors 10
Color Bronze
Height 44-1/2"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3912S-BRZ, 3812S-BRZ
Net Weight 75 lb.
Standards ISO 9001: 2008
Includes Locks and Master Commercial Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms