Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, Prvt, 6Dr, Gold, RL, 55in

  • Item # 33LG39
  • Mfr. Model # 3715S-06GRP
Horiz Mailbox, Prvt, 6Dr, Gold, RL, 55in Horiz Mailbox,Prvt,6Dr,Gold,RL,55in
Qty
  • Web Price
    $864.17 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LG39
Mfr. Model # 3715S-06GRP
UNSPSC #24112407
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type Private
Number of Doors 6
Color Gold
Height 55"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3915S-GLD, 3815S-GLD
Net Weight 80 lb.
Standards ISO 9001: 2008
Includes Locks and Master Commercial Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms