Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, USPS, 15Dr, Bz, RL, 29-3/4in

  • Item # 33LF62
  • Mfr. Model # 3615ZRU
Horiz Mailbox, USPS, 15Dr, Bz, RL, 29-3/4in Horiz Mailbox,USPS,15Dr,Bz,RL,29-3/4in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LF62
Mfr. Model # 3615ZRU
UNSPSC #24112407
Shipping Weight 54.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type USPS
Number of Doors 15
Color Bronze
Height 29-3/4"
Depth 16-1/2"
Width 22-3/4"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Door Material Aluminum
Finish Powder Coated
Net Weight 55 lb.
Standards ISO 9001: 2008
Includes Locks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms