Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, Prvt, 4Dr, Bronze, RL, 48in

  • Item # 33LD50
  • Mfr. Model # 3713S-03ZRP
Horiz Mailbox, Prvt, 4Dr, Bronze, RL, 48in Horiz Mailbox,Prvt,4Dr,Bronze,RL,48in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LD50
Mfr. Model # 3713S-03ZRP
UNSPSC #24112407
Shipping Weight 70.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type Private
Number of Doors 4
Color Bronze
Height 48"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3913S-BRZ, 3813S-BRZ
Net Weight 70 lb.
Standards ISO 9001: 2008
Includes Locks and Master Commercial Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms