Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, USPS, 4Dr, Gold, RL, 27in

  • Item # 33LD42
  • Mfr. Model # 3707D-03GRU
Horiz Mailbox, USPS, 4Dr, Gold, RL, 27in Horiz Mailbox,USPS,4Dr,Gold,RL,27in
Qty
  • Web Price
    $717.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LD42
Mfr. Model # 3707D-03GRU
UNSPSC #24112407
Shipping Weight 81.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type USPS
Number of Doors 4
Color Gold
Height 27"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3907D-GLD, 3807D-GLD
Net Weight 90 lb.
Standards ISO 9001: 2008
Includes Locks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms