Check Availability
  • Mailboxes
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, Prvt, 8Dr, Alum, RL, 20in

  • Item # 33LC87
  • Mfr. Model # 3705D-08ARP
Horiz Mailbox, Prvt, 8Dr, Alum, RL, 20in
Qty
  • Web Price
    $732.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LC87
Mfr. Model # 3705D-08ARP
UNSPSC #24112407
Shipping Weight 71.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type Private
Number of Doors 8
Color Aluminum
Height 20"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3905D-ALM, 3805D-ALM
Net Weight 75 lb.
Standards ISO 9001: 2008
Includes Locks and Master Commercial Lock
* This product's country of origin is subject to change

Welcome Sign In