Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, PL6, 5Dr, Alum, RL, 23-1/2in

  • Item # 33LC25
  • Mfr. Model # 3706D-04ARU
Horiz Mailbox, PL6, 5Dr, Alum, RL, 23-1/2in Horiz Mailbox,PL6,5Dr,Alum,RL,23-1/2in
Qty
  • Web Price
    $696.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LC25
Mfr. Model # 3706D-04ARU
UNSPSC #24112407
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type PL6
Number of Doors 5
Color Aluminum
Height 23-1/2"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3906D-ALM, 3806D-ALM
Net Weight 80 lb.
Standards ISO 9001: 2008
Includes Locks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms