Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, USPS, 3Dr, Sand, RL, 55in

  • Item # 33LC20
  • Mfr. Model # 3715S-3PSRU
Horiz Mailbox, USPS, 3Dr, Sand, RL, 55in Horiz Mailbox,USPS,3Dr,Sand,RL,55in
Qty
  • Web Price
    $670.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LC20
Mfr. Model # 3715S-3PSRU
UNSPSC #24112407
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type USPS
Number of Doors 3
Color Sandstone
Height 55"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3915S-SAN, 3815S-SAN
Net Weight 80 lb.
Standards ISO 9001: 2008
Includes Locks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms