Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox,Prvt,6Dr,Sand,FL,30-1/2in

  • Item # 33KZ98
  • Mfr. Model # 3708S-06SFP
Horiz Mailbox,Prvt,6Dr,Sand,FL,30-1/2in Horiz Mailbox,Prvt,6Dr,Sand,FL,30-1/2in Horiz Mailbox,Prvt,6Dr,Sand,FL,30-1/2in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KZ98
Mfr. Model # 3708S-06SFP
UNSPSC #24112407
Shipping Weight 65.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type Private
Number of Doors 6
Color Sandstone
Height 30-1/2"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3908S-SAN, 3808S-SAN
Net Weight 65 lb.
Standards ISO 9001: 2008
Includes Locks and Master Commercial Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms