Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, USPS, 3Dr, Alum, RL, 41in

  • Item # 33KZ40
  • Mfr. Model # 3711S-02ARU
Horiz Mailbox, USPS, 3Dr, Alum, RL, 41in Horiz Mailbox,USPS,3Dr,Alum,RL,41in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KZ40
Mfr. Model # 3711S-02ARU
UNSPSC #24112407
Shipping Weight 65.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type USPS
Number of Doors 3
Color Aluminum
Height 41"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3911S-ALM, 3811S-ALM
Net Weight 65 lb.
Standards ISO 9001: 2008
Includes Locks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms