Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, USPS, 4Dr, Gold, RL, 20in

  • Item # 33KZ06
  • Mfr. Model # 3705D-03GRU
Horiz Mailbox, USPS, 4Dr, Gold, RL, 20in Horiz Mailbox,USPS,4Dr,Gold,RL,20in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KZ06
Mfr. Model # 3705D-03GRU
UNSPSC #24112407
Shipping Weight 65.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type USPS
Number of Doors 4
Color Gold
Height 20"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3905D-GLD, 3805D-GLD
Net Weight 65 lb.
Standards ISO 9001: 2008
Includes Locks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms