Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, USPS, 6Dr, Alum, FL, 16-1/2in

  • Item # 33KY86
  • Mfr. Model # 3704D-06AFU
Horiz Mailbox, USPS, 6Dr, Alum, FL, 16-1/2in Horiz Mailbox,USPS,6Dr,Alum,FL,16-1/2in Horiz Mailbox,USPS,6Dr,Alum,FL,16-1/2in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KY86
Mfr. Model # 3704D-06AFU
UNSPSC #24112407
Shipping Weight 64.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type USPS
Number of Doors 6
Color Aluminum
Height 16-1/2"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3904D-ALM, 3804D-ALM
Net Weight 65 lb.
Standards ISO 9001: 2008
Includes Locks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms