Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, Prvt, 2Dr, Gold, FL, 41in

  • Item # 33KY80
  • Mfr. Model # 3711S-2PGFP
Horiz Mailbox, Prvt, 2Dr, Gold, FL, 41in Horiz Mailbox,Prvt,2Dr,Gold,FL,41in Horiz Mailbox,Prvt,2Dr,Gold,FL,41in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KY80
Mfr. Model # 3711S-2PGFP
UNSPSC #24112407
Shipping Weight 57.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type Private
Number of Doors 2
Color Gold
Height 41"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3911S-GLD, 3811S-GLD
Net Weight 65 lb.
Standards ISO 9001: 2008
Includes Locks and Master Commercial Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms