Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, Prvt, 4Dr, Gold, FL, 23-1/2in

  • Item # 33KX45
  • Mfr. Model # 3706S-04GFP
Horiz Mailbox, Prvt, 4Dr, Gold, FL, 23-1/2in Horiz Mailbox,Prvt,4Dr,Gold,FL,23-1/2in Horiz Mailbox,Prvt,4Dr,Gold,FL,23-1/2in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KX45
Mfr. Model # 3706S-04GFP
UNSPSC #24112407
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type Private
Number of Doors 4
Color Gold
Height 23-1/2"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3906S-GLD, 3806S-GLD
Net Weight 50 lb.
Standards ISO 9001: 2008
Includes Locks and Master Commercial Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms