Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, Prvt, 1Dr, Bz, RL, 23-1/2in

  • Item # 33KV51
  • Mfr. Model # 3706S-01ZRP
Horiz Mailbox, Prvt, 1Dr, Bz, RL, 23-1/2in Horiz Mailbox,Prvt,1Dr,Bz,RL,23-1/2in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KV51
Mfr. Model # 3706S-01ZRP
UNSPSC #24112407
Shipping Weight 45.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type Private
Number of Doors 1
Color Bronze
Height 23-1/2"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3906S-BRZ, 3806S-BRZ
Net Weight 45 lb.
Standards ISO 9001: 2008
Includes Locks and Master Commercial Lock
* This product's country of origin is subject to change

Welcome Sign In