Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, PL6, 1Dr, Alum, RL, 23-1/2in

  • Item # 33KV30
  • Mfr. Model # 3706S-1PARP
Horiz Mailbox, PL6, 1Dr, Alum, RL, 23-1/2in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KV30
Mfr. Model # 3706S-1PARP
UNSPSC #24112407
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type PL6
Number of Doors 1
Color Aluminum
Height 23-1/2"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3906S-ALM, 3806S-ALM
Net Weight 45 lb.
Standards ISO 9001: 2008
Includes Locks and Master Commercial Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms