Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, USPS, 1Dr, Sand, FL, 23-1/2in

  • Item # 33KU89
  • Mfr. Model # 3706S-1PSFU
Horiz Mailbox, USPS, 1Dr, Sand, FL, 23-1/2in Horiz Mailbox,USPS,1Dr,Sand,FL,23-1/2in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KU89
Mfr. Model # 3706S-1PSFU
UNSPSC #24112407
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type USPS
Number of Doors 1
Color Sandstone
Height 23-1/2"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3906S-SAN, 3806S-SAN
Net Weight 45 lb.
Standards ISO 9001: 2008
Includes Locks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms