Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, Prvt, 1Dr, Sand, RL, 20in

  • Item # 33KU82
  • Mfr. Model # 3705S-1PSRP
Horiz Mailbox, Prvt, 1Dr, Sand, RL, 20in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KU82
Mfr. Model # 3705S-1PSRP
UNSPSC #24112407
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type Private
Number of Doors 1
Color Sandstone
Height 20"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3905S-SAN, 3805S-SAN
Net Weight 30 lb.
Standards ISO 9001: 2008
Includes Locks and Master Commercial Lock
* This product's country of origin is subject to change

Welcome Sign In