Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, USPS, 1Dr, Sand, FL, 16-1/2in

  • Item # 33KU20
  • Mfr. Model # 3704S-01SFU
Horiz Mailbox, USPS, 1Dr, Sand, FL, 16-1/2in Horiz Mailbox,USPS,1Dr,Sand,FL,16-1/2in Horiz Mailbox,USPS,1Dr,Sand,FL,16-1/2in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KU20
Mfr. Model # 3704S-01SFU
UNSPSC #24112407
Shipping Weight 34.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type USPS
Number of Doors 1
Color Sandstone
Height 16-1/2"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3904S-SAN, 3804S-SAN
Net Weight 35 lb.
Standards ISO 9001: 2008
Includes Locks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In