Check Availability
  • SALSBURY INDUSTRIES 

    Horiz Mailbox, USPS, 1Dr, Bronze, FL, 20in

  • Item # 33KU07
  • Mfr. Model # 3705S-1PZFU
Horiz Mailbox, USPS, 1Dr, Bronze, FL, 20in Horiz Mailbox,USPS,1Dr,Bronze,FL,20in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KU07
Mfr. Model # 3705S-1PZFU
UNSPSC #24112407
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Horizontal Mailbox
Type USPS
Number of Doors 1
Color Bronze
Height 20"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3905S-BRZ, 3805S-BRZ
Net Weight 30 lb.
Standards ISO 9001: 2008
Includes Locks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms