Check Availability
  • SALSBURY INDUSTRIES 

    Gold Cell Phone Locker, (2) Wide, (5) Tier, Openings: 10, Lock: Keyed

  • Item # 13K756
  • Mfr. Model # 19058-10GSK
Gold Cell Phone Locker, (2) Wide, (5) Tier, Openings: 10, Lock: Keyed Cell Phone Locker,13 In W,8 In D Cell Phone Locker,13 In W,8 In D
Qty
  • Web Price
    $830.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13K756
Mfr. Model # 19058-10GSK
UNSPSC #56101520
Shipping Weight 60.5 lbs
Country of Origin USA *
Item Cell Phone Locker
Assembled/Unassembled Assembled
Locker Configuration (2) Wide, (5) Tier
Number of Openings 10
Opening Width 13"
Opening Depth 8"
Opening Height 5-1/2"
Overall Width 30-1/2"
Overall Depth 9-1/4"
Overall Height 31"
Color Gold
Locker Material Aluminum
Finish Powder Coated
Legs Included No
Locker Handle Type None
Locker Door Type Solid
Locker Lock Type Keyed
Includes (3) Keys
Locker Color Family Oranges/Yellows
Mounting Style Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms