Check Availability
  • SALSBURY INDUSTRIES 

    Gold Cell Phone Locker, (5) Wide, (5) Tier, Openings: 25, Lock: Keyed

  • Item # 12Y178
  • Mfr. Model # 19058-25GSK
Gold Cell Phone Locker, (5) Wide, (5) Tier, Openings: 25, Lock: Keyed Cell Phone Locker,6 1/2 In W,8 In D Cell Phone Locker,6 1/2 In W,8 In D
Qty
  • Web Price
    $1,132.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12Y178
Mfr. Model # 19058-25GSK
UNSPSC #56101520
Shipping Weight 88.0 lbs
Country of Origin USA *
Item Cell Phone Locker
Assembled/Unassembled Assembled
Locker Configuration (5) Wide, (5) Tier
Number of Openings 25
Opening Width 6-1/2"
Opening Depth 8"
Opening Height 5-1/2"
Overall Width 37"
Overall Depth 9-1/4"
Overall Height 31"
Color Gold
Locker Material Aluminum
Finish Powder Coated
Legs Included No
Locker Handle Type None
Locker Door Type Solid
Locker Lock Type Keyed
Includes (3) Keys
Locker Color Family Oranges/Yellows
Mounting Style Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms