Check Availability
  • SALSBURY INDUSTRIES 

    Eagle Newspaper Holder; Features: Black Powder Coated

  • Item # 33KM97
  • Mfr. Model # 4815E-BLK
Eagle Newspaper Holder; Features: Black Powder Coated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KM97
Mfr. Model # 4815E-BLK
UNSPSC #24112407
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Eagle Newspaper Holder
For Use With Mft. No. 4855E-WHG, 4855E-WHS, 4865WHK, 4895WHK, 4825WHK, 4835WHK, 4845WHK, 4870WHK, 4872WHK, 4873WHK, 4874WHK, 4890WHK, 4891WHK, 4892WHK, 4882WHK, 4883WHK, 4884WHK
Features Black Powder Coated
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions