Check Availability
  • SALSBURY INDUSTRIES 

    Deluxe Mailbox Post, Black, 4 in.

  • Item # 33KX21
  • Mfr. Model # 4875BLK
Deluxe Mailbox Post, Black, 4 in. Deluxe Mailbox Post,Black,4 in. Deluxe Mailbox Post,Black,4 in.
Qty
  • Web Price
    $336.46 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KX21
Mfr. Model # 4875BLK
UNSPSC #24112407
Shipping Weight 95.0 lbs
Country of Origin USA *
Item Mailbox Post
Type Deluxe
Color Black
Height 81"
Depth 4"
Width 76"
Mounting In-Ground
Finish Powder Coated
For Use With Rural Mailbox, Eagle Rural Mailbox, Townhouse Mailbox
Post Material Aluminum
Post Thickness 4"
Net Weight 95 lb.
Standards ISO 9001: 2008
Includes (2) Arms, Center Bridge
* This product's country of origin is subject to change

Compliance and Restrictions