Check Availability
  • SALSBURY INDUSTRIES 

    Deluxe Mailbox Post, Bronze, 4in Thickness

  • Item # 33KU34
  • Mfr. Model # 4372D-BRZ
Deluxe Mailbox Post, Bronze, 4in Thickness Deluxe Mailbox Post,Bronze,4in Thickness Deluxe Mailbox Post,Bronze,4in Thickness
Qty
  • Web Price
    $185.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KU34
Mfr. Model # 4372D-BRZ
UNSPSC #24112407
Shipping Weight 32.0 lbs
Country of Origin USA *
Item Mailbox Post
Type Deluxe
Color Bronze
Height 81"
Depth 4"
Width 35"
Mounting In-Ground
Finish Powder Coated
For Use With Roadside Mailbox
Post Material Aluminum
Post Thickness 4"
Net Weight 45 lb.
Standards ISO 9001: 2008
Includes (2) Sided Arms
* This product's country of origin is subject to change

Compliance and Restrictions