Check Availability
  • SALSBURY INDUSTRIES 

    Decorative Mailbox Post, Green, In-Ground

  • Item # 33KT27
  • Mfr. Model # 4835GRN
Decorative Mailbox Post, Green, In-Ground Decorative Mailbox Post,Green,In-Ground Decorative Mailbox Post,Green,In-Ground
Qty
  • Web Price
    $127.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KT27
Mfr. Model # 4835GRN
UNSPSC #24112407
Shipping Weight 23.0 lbs
Country of Origin USA *
Item Mailbox Post
Type Decorative
Color Green
Height 81"
Depth 4"
Width 4"
Mounting In-Ground
Finish Powder Coated
For Use With Rural Mailbox, Eagle Rural Mailbox
Post Material Aluminum
Post Thickness 4"
Net Weight 30 lb.
Standards ISO 9001: 2008
Includes Sided Arm
* This product's country of origin is subject to change

Compliance and Restrictions