Check Availability
  • SALSBURY INDUSTRIES 

    Courier Box,Blue

  • Item # 3YNX6
  • Mfr. Model # 4975BLU
Courier Box,Blue Courier Box,Blue Courier Box,Blue
Qty
  • Web Price
    $792.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Courier box is for depositing and collecting mail, documents, small packages, and other items. Front-loading, made of 14-ga. Steel. Features a 3-point locking mechanism and 2 keys.
Show More Close
 

Technical Specifications

Item # 3YNX6
Mfr. Model # 4975BLU
UNSPSC #24112407
Catalog Page 2018
Shipping Weight 155.0 lbs
Country of Origin USA *
Item Courier Box
Color Blue
Height 49"
Depth 26"
Width 20"
Box Material Steel
Loading Front
Mounting Free Standing
Door Material Steel
Finish Powder Coated
Net Weight 160 lb.
Includes Three Point Locking Mechanism and Three Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms