Check Availability
  • SALSBURY INDUSTRIES 

    Column Mailbox, Plain Locking, PC, White

  • Item # 33KT10
  • Mfr. Model # 4145P-WHT
Column Mailbox, Plain Locking, PC, White Column Mailbox, Plain Locking, PC, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KT10
Mfr. Model # 4145P-WHT
UNSPSC #24112407
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Column Mailbox
Type Plain Locking
Number of Doors 1
Color White
Height 13-1/4"
Depth 15-3/4"
Width 11-1/4"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Square
Slot Capacity 10" W x 2-1/2" H
Door Material Aluminum
Finish Powder Coated
Net Weight 20 lb.
Standards ISO 9001: 2008
Includes Locks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms