Check Availability
  • SALSBURY INDUSTRIES 

    Column Mailbox,Pain,Powder Coated,White

  • Item # 33KR21
  • Mfr. Model # 4140P-WHT
Column Mailbox,Pain,Powder Coated,White Column Mailbox,Pain,Powder Coated,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KR21
Mfr. Model # 4140P-WHT
UNSPSC #24112407
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Column Mailbox
Type Pain
Number of Doors 1
Color White
Height 11-1/2"
Depth 15-3/4"
Width 11-1/2"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Square
Door Material Aluminum
Finish Powder Coated
Net Weight 15 lb.
Standards ISO 9001: 2008
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms