Check Availability
  • SALSBURY INDUSTRIES 

    Cluster Box Unit, Bronze, 14 Doors, 18in. W

  • Item # 48TJ72
  • Mfr. Model # 3313BRZ-U
Cluster Box Unit, Bronze, 14 Doors, 18in. W
Qty
  • Web Price
    $1,818.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TJ72
Mfr. Model # 3313BRZ-U
UNSPSC #24112407
Shipping Weight 169.0 lbs
Country of Origin USA *
Item Cluster Box Unit
Type 4 Type
Number of Doors 14
Color Bronze
Height 62-3/4"
Depth 30-1/2"
Width 18"
Box Material Aluminum
Loading Front
Mounting Pedestal
Orientation Horizontal
Slot Capacity 11-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
Post Height 14-1/2"
Post Material Aluminum
Post Thickness 12"
Net Weight 165 lb.
Includes Pedestal
* This product's country of origin is subject to change

Compliance and Restrictions