Check Availability
  • SALSBURY INDUSTRIES 

    Cluster Box Unit,13 Doors,Sandstone

  • Item # 3YNL7
  • Mfr. Model # 3313SAN
Cluster Box Unit,13 Doors,Sandstone
Qty
  • Web Price
    $1,696.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy front access through 2 master door panels. Heavy-duty aluminum units have a powder coat finish. Can be mounted on a pedestal (not included). Corrosion-resistant. Feature 1 outgoing mail slot. Doors are 12-3/4"W x 4-7/8"H. Each door has a lock and 3 keys.
Show More Close
 

Technical Specifications

Item # 3YNL7
Mfr. Model # 3313SAN
UNSPSC #24112407
Shipping Weight 170.0 lbs
Country of Origin USA *
Item Cluster Box Unit
Type 4 Type
Number of Doors 13
Color Sandstone
Height 48-1/4"
Depth 18"
Width 30-1/2"
Box Material Aluminum
Loading Front
Mounting Pedestal
Door Material Aluminum
Finish Powder Coated
For Use With 3YNL8
Net Weight 150 lb.
Standards USPS
Includes 1 Parcel Locker
* This product's country of origin is subject to change

Compliance and Restrictions