Check Availability
  • SALSBURY INDUSTRIES 

    Classic Mailbox Post,White,In-Ground

  • Item # 33KU52
  • Mfr. Model # 4891WHT
Classic Mailbox Post,White,In-Ground Classic Mailbox Post,White,In-Ground Classic Mailbox Post,White,In-Ground
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KU52
Mfr. Model # 4891WHT
UNSPSC #24112407
Shipping Weight 19.0 lbs
Country of Origin USA *
Item Mailbox Post
Type Classic
Color White
Height 58"
Depth 3-1/2"
Width 13-1/2"
Mounting In-Ground
Finish Powder Coated
For Use With Rural Mailbox, Eagle Rural Mailbox
Post Material Aluminum
Post Thickness 3-1/2"
Net Weight 40 lb.
Standards ISO 9001: 2008
Includes Sided Arm
* This product's country of origin is subject to change

Compliance and Restrictions