Check Availability
  • SALSBURY INDUSTRIES 

    Bronze Cell Phone Locker, (2) Wide, (5) Tier, Openings: 10, Lock: Keyed

  • Item # 13K758
  • Mfr. Model # 19058-10ZSK
Bronze Cell Phone Locker, (2) Wide, (5) Tier, Openings: 10, Lock: Keyed Cell Phone Locker,13 In W,8 In D Cell Phone Locker,13 In W,8 In D
Qty
  • Web Price
    $854.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13K758
Mfr. Model # 19058-10ZSK
UNSPSC #56101520
Shipping Weight 60.5 lbs
Country of Origin USA *
Item Cell Phone Locker
Assembled/Unassembled Assembled
Locker Configuration (2) Wide, (5) Tier
Number of Openings 10
Opening Width 13"
Opening Depth 8"
Opening Height 5-1/2"
Overall Width 30-1/2"
Overall Depth 9-1/4"
Overall Height 31"
Color Bronze
Locker Material Aluminum
Finish Powder Coated
Legs Included No
Locker Handle Type None
Locker Door Type Solid
Locker Lock Type Keyed
Includes (3) Keys
Locker Color Family Reds/Browns
Mounting Style Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms